AM-160-A
Amprobe Multimeters, PRECISION Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AM-160-A

Amprobe Multimeters, PRECISION Series
In stock
Item Number
AM-160-A
MFG Item Number
3730036
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, PRECISION Series
Item #
AM-160-A
Precision DMM W/ TRMS & PC Connect

PRECISION Series Information

  • Measurements: Voltage up to 1000V AC/DC, Resistance, AC/DC
  • Current, Frequency, Capacitance, Duty Cycle
  • Large, easy to read large LCD display
  • Safety CAT IV 600V, CAT III 1000V
  • Auto and manual ranging
  • Audible continuity
  • Backlight display
  • True RMS (TRMS)
  • Diode Test
These TRMS Commercial grade digital multimeters offer more features, better accuracy at a great price. TRMS, accuracy to 0.02%, frequency, capacitance, duty cycle, temperature, analog bar graph, PC interface and large backlit displays are just a handful of features that are available on these meters.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3730036
Item Number AM-160-A
Manufacturer Amprobe
Product Series PRECISION
Family Series Amprobe Multimeters, PRECISION Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 50 MOhm
Frequency 0.005-200 kHz
Thermal Imager No
Capacitance 0.05-10,003 µF
Accuracy % (VDC) 0.02 %
NIST Certified No
Accuracy % (VAC) 0.08 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 6
Mirrored Scale No
Net Weight 1.755 lbs
Gross Weight 1.755 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved