AM-520
Amprobe Multimeters, AM-500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AM-520

Amprobe Multimeters, AM-500 Series
In stock
Item Number
AM-520
MFG Item Number
4018649
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, AM-500 Series
Item #
AM-520
DMM, HVAC

AM-500 Series Information

  • Autoranging feature automatically sets up voltage, current, and resistance ranges
  • Audible continuity
  • Auto power‑of
  • Diode test
  • Resistance
  • Data hold
For residential or DIY applications. Install, troubleshoot or repair light fixtures, fans, appliances, or automotive electrical problems with the ease and safety of a CAT III 600 V rated product.

Specifications

Specifications
Manufacturer Part Number 4018649
Item Number AM-520
Manufacturer Amprobe
Product Series AM-500
Family Series Amprobe Multimeters, AM-500 Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 40 MOhm
Frequency 0.01-10,000 kHz
Thermal Imager No
Capacitance 0.04-4,000 µF
Accuracy % (VDC) 0.8 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved