AM-560
Amprobe Multimeters, AM-500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AM-560

Amprobe Multimeters, AM-500 Series
In stock
Item Number
AM-560
MFG Item Number
4210333
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, AM-500 Series
Item #
AM-560
COMMERCIAL HVAC DIGITAL MULTIMETER

AM-500 Series Information

  • Autoranging feature automatically sets up voltage, current, and resistance ranges
  • Audible continuity
  • Auto power‑of
  • Diode test
  • Resistance
  • Data hold
For residential or DIY applications. Install, troubleshoot or repair light fixtures, fans, appliances, or automotive electrical problems with the ease and safety of a CAT III 600 V rated product.

Specifications

Specifications
Manufacturer Part Number 4210333
Item Number AM-560
Manufacturer Amprobe
Product Series AM-500
Family Series Amprobe Multimeters, AM-500 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 60 MOhm
Frequency 0.6-60,000 kHz
Thermal Imager No
Capacitance 0.06-6,000 µF
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved