AMP-220
Amprobe Multimeters, AMP-200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMP-220

Amprobe Multimeters, AMP-200 Series
In stock
Item Number
AMP-220
MFG Item Number
4560543
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, AMP-200 Series
Item #
AMP-220
600A ACDC TRMS CLAMP MULTIMETER

AMP-200 Series Information

Specifications

Specifications
Manufacturer Part Number 4560543
Item Number AMP-220
Manufacturer Amprobe
Product Series AMP-200
Family Series Amprobe Multimeters, AMP-200 Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 600 A
Max Current (DC) 600 A
Max Resistance 60 kOhm
Frequency 0.05-0.99 kHz
Capacitance 2,500 µF
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.37 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved