IR-708
Amprobe Thermometers, IR-700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IR-708

Amprobe Thermometers, IR-700 Series
In stock
Item Number
IR-708
MFG Item Number
4689984
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, IR-700 Series
Item #
IR-708
8:1 IR Thermometer

IR-700 Series Information

  • Adjustable emissivity for measuring a variety of materials
  • Distance to Spot ratio up to 50:1
  • Wide temperature ranges
  • Min/max memory
The Amprobe IR‑700 Series Infrared Thermometers offer five IR thermometers with precision performance, unparalleled accuracy and response time. Specifically designed for HVAC/R, electrical, industrial maintenance, automotive as well as quality control and fire prevention applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4689984
Item Number IR-708
Manufacturer Amprobe
Product Series IR-700
Family Series Amprobe Thermometers, IR-700 Series
IR Temp 0-716 °F
Accuracy 2 %
Field of View 8:1
Laser Pointer Yes
Backlight Yes
Emissivity 0.95
Net Weight 0.445 lbs
Gross Weight 0.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved