LH41A
Amprobe Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LH41A

Amprobe Multimeters
In stock
Item Number
LH41A
MFG Item Number
3030898
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
LH41A
AC/DC CLAMP 4/40A 1MA RESOLUTION

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3030898
Item Number LH41A
Manufacturer Amprobe
Family Series Amprobe Multimeters
Temperature Readings Yes
True RMS No
Max Current (AC) 40 A
Max Current (DC) 40 A
Frequency 0.04-0.4 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging Yes
Mirrored Scale No
Jaw Size 0.78 "
Net Weight 1.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved