RS-1007-PRO
Amprobe Multimeters, ANALOG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RS-1007-PRO

Amprobe Multimeters, ANALOG Series
In stock
Item Number
RS-1007-PRO
MFG Item Number
3467476
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, ANALOG Series
Item #
RS-1007-PRO
CLAMP METER ANALOG CAT IV

ANALOG Series Information

  • Automatic discharge of equipment capacitance for safe removal of test leads
  • Sensitive ohmmeter for checking resistance of motor windings
  • Built‑in voltmeter
  • Battery OK test
  • Mirror scale
Cut unscheduled downtime and reduce shock hazards. Quickly check the insulation resistance value of electric equipment and lines with this small, easy to‑operate tester.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3467476
Item Number RS-1007-PRO
Manufacturer Amprobe
Product Series ANALOG
Family Series Amprobe Multimeters, ANALOG Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
True RMS No
Max Current (AC) 1,000 A
Max Resistance 1 kOhm
NIST Certified No
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Mirrored Scale No
Jaw Size 1.88 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved