PWS1050W-12
Analytic Systems Power Supplies, PWS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PWS1050W-12

Analytic Systems Power Supplies, PWS Series
In stock
Item Number
PWS1050W-12
MFG Item Number
PWS1050W-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, PWS Series
Item #
PWS1050W-12
80/96A, 12V Out, 85 - 265 VAC PFC

PWS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PWS1050W-12
Item Number PWS1050W-12
Manufacturer Analytic Systems
Product Series PWS
Family Series Analytic Systems Power Supplies, PWS Series
Power 1,050 W
Nominal Input Voltage 120 VAC, 208 VAC, 277 VAC
Input Voltage 85-265 VAC
Input Frequency 50 Hz, 60 Hz
Nominal Output Voltage 12 VDC
Output Current 80 A, 96 A
Output Voltage Adj. Yes
Ripple & Noise Voltage 50 mV
Overvoltage Protection Yes
Overload Protection Yes
Net Weight 12 lbs
Gross Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved