PWS1550-24
Analytic Systems Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PWS1550-24

Analytic Systems Power Supplies
In stock
Item Number
PWS1550-24
MFG Item Number
PWS1550-24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
PWS1550-24
60/66A, 24V Out, 85 - 265 VAC PFC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PWS1550-24
Item Number PWS1550-24
Manufacturer Analytic Systems
Family Series Analytic Systems Power Supplies
Power 1,550 W
Nominal Input Voltage 120 VAC, 208 VAC, 277 VAC
Input Voltage 85-265 VAC
Input Frequency 50 Hz, 60 Hz
Nominal Output Voltage 24 VDC
Output Current 60 A, 66 A
Output Voltage Adj. Yes
Ripple & Noise Voltage 50 mV
Overvoltage Protection Yes
Overload Protection Yes
Net Weight 12 lbs
Gross Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved