111LE
Appleton Electrical Boxes, Switch Boxes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111LE

Appleton Electrical Boxes, Switch Boxes Series
In stock
Item Number
111LE
MFG Item Number
111LE
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Switch Boxes Series
Item #
111LE
Hardware

Switch Boxes Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 111LE
Item Number 111LE
Manufacturer Appleton
Product Series Switch Boxes
Family Series Appleton Electrical Boxes, Switch Boxes Series
Number of Gangs 1
Capacity 10 Cubic Inches
Gangable Yes
Ears No
Cable Knockouts None
Top End Knockouts (1) 1/2 "
Bottom End Knockouts (1) 1/2 "
Left Side Knockouts (2) 1/2 "
Right Side Knockouts (2) 1/2 "
Bottom/Back Knockouts (2) 1/2 "
Leveling Bumps Yes
Grounding Pigtail No
Approvals UL
Net Weight 0.47 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved