The store will not work correctly when cookies are disabled.
1202
Appleton Fittings, PTC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pull Box, 12in., Straight, 1-1/2in. Hubs
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1202 |
Item Number |
1202 |
Manufacturer |
Appleton |
Product Series |
PTC |
Family Series |
Appleton Fittings, PTC Series |
Conduit/Cable Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Connection Type |
Female, Threaded |
Angle |
Straight |
Trade Size |
1-1/2 " |
Pull Box Length |
12 " |
Material |
Steel |
Composition |
Metallic |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
No |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved