14100G
Appleton Conduit Mounts, 14-G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14100G

Appleton Conduit Mounts, 14-G Series
In stock
Item Number
14100G
MFG Item Number
14100G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, 14-G Series
Item #
14100G
1 IN PIPE STRAP RGD & IMC

14-G Series Information

Type 14‑G, clamp backs and Type IS beam clamps are hot dipped galvanized malleable iron
O‑Z/Gedney offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two‑hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14100G
Item Number 14100G
Manufacturer Appleton
Product Series 14-G
Family Series Appleton Conduit Mounts, 14-G Series
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 1 "
Approvals CSA
Net Weight 0.205 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved