141G
Appleton Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141G

Appleton Conduit Mounts
In stock
Item Number
141G
MFG Item Number
141G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
141G
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141G
Item Number 141G
Manufacturer Appleton
Family Series Appleton Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Malleable Iron
Style Clamp Back Spacer
Rigid Size (in) 1/2 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved