14250S
Appleton Conduit Mounts, 14-S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14250S

Appleton Conduit Mounts, 14-S Series
In stock
Item Number
14250S
MFG Item Number
14250S
Series
This item cannot be canceled or returned
14250S is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, 14-S Series
Item #
14250S
2-1/2 IN PIPE STRAP RGD & IMC

14-S Series Information

Type 14‑S one‑hole clamps are a double ribbed snap type design and are zinc plated steel
O‑Z/Gedney offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two‑hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14250S
Item Number 14250S
Manufacturer Appleton
Product Series 14-S
Family Series Appleton Conduit Mounts, 14-S Series
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style One Hole
Rigid Size (in) 2-1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved