143G
Appleton Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

143G

Appleton Conduit Mounts
In stock
Item Number
143G
MFG Item Number
143G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
143G
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 143G
Item Number 143G
Manufacturer Appleton
Family Series Appleton Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Malleable Iron
Style Clamp Back Spacer
Rigid Size (in) 1 "
Approvals CSA
Net Weight 0.145 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved