1475G
Appleton Conduit Mounts, 14-G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1475G

Appleton Conduit Mounts, 14-G Series
In stock
Item Number
1475G
MFG Item Number
1475G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, 14-G Series
Item #
1475G
3/4 IN PIPE STRAP RGD & IMC

14-G Series Information

Type 14‑G, clamp backs and Type IS beam clamps are hot dipped galvanized malleable iron
O‑Z/Gedney offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two‑hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1475G
Item Number 1475G
Manufacturer Appleton
Product Series 14-G
Family Series Appleton Conduit Mounts, 14-G Series
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 3/4 "
Approvals CSA
Net Weight 0.0047 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved