147G
Appleton Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

147G

Appleton Conduit Mounts
In stock
Item Number
147G
MFG Item Number
147G
This item cannot be canceled or returned
147G is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
147G
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 147G
Item Number 147G
Manufacturer Appleton
Family Series Appleton Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Malleable Iron
Style Clamp Back Spacer
Rigid Size (in) 2-1/2 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved