174F
Appleton Electrical Boxes, Switch Boxes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

174F

Appleton Electrical Boxes, Switch Boxes Series
In stock
Item Number
174F
MFG Item Number
174F
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Switch Boxes Series
Item #
174F
Hardware

Switch Boxes Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 174F
Item Number 174F
Manufacturer Appleton
Product Series Switch Boxes
Family Series Appleton Electrical Boxes, Switch Boxes Series
Number of Gangs 1
Clamp Type CL-13
Capacity 14 Cubic Inches
Gangable Yes
Ears Yes
Cable Knockouts (2) Top, (2) Bottom)
Top End Knockouts (1) 1/2 "
Bottom End Knockouts (1) 1/2 "
Left Side Knockouts (2) 1/2 "
Right Side Knockouts (2) 1/2 "
Bottom/Back Knockouts (1) 1/2 "
Leveling Bumps No
Grounding Pigtail No
Approvals UL
Net Weight 0.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved