175FVB
Appleton Electrical Boxes, Switch Boxes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

175FVB

Appleton Electrical Boxes, Switch Boxes Series
In stock
Item Number
175FVB
MFG Item Number
175FVB
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Switch Boxes Series
Item #
175FVB
Hardware

Switch Boxes Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 175FVB
Item Number 175FVB
Manufacturer Appleton
Product Series Switch Boxes
Family Series Appleton Electrical Boxes, Switch Boxes Series
Number of Gangs 1
Clamp Type CL-13
Capacity 18 Cubic Inches
Bracket Vertical Bracket
Set Back 3/4 "
Gangable Yes
Ears No
Cable Knockouts (2) Top, (2) Bottom)
Top End Knockouts (1) 1/2 "
Bottom End Knockouts (1) 1/2 "
Left Side Knockouts (2) 1/2 "
Right Side Knockouts (2) 1/2 "
Bottom/Back Knockouts (1) 1/2 "
Leveling Bumps No
Grounding Pigtail No
Approvals UL
Net Weight 0.86 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved