180
Appleton Conduit Outlet Bodies, FM8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

180

Appleton Conduit Outlet Bodies, FM8 Series
In stock
Item Number
180
MFG Item Number
180
Series
180 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, FM8 Series
Item #
180
1/2 Form 8 Steel Cover

FM8 Series Information

Specifications

Specifications
Manufacturer Part Number 180
Item Number 180
Manufacturer Appleton
Product Series FM8
Family Series Appleton Conduit Outlet Bodies, FM8 Series
Style Form 8
Gasket Included No
Connection Type Screw
Hub Size (in) 1/2 "
Composition Steel
Approvals CSA, UL
Comments Stamped Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved