1906
Appleton Conduit Mounts, Neer EMT Strap Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1906

Appleton Conduit Mounts, Neer EMT Strap Series
In stock
Item Number
1906
MFG Item Number
1906
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Neer EMT Strap Series
Item #
1906
Hardware

Neer EMT Strap Series Information

Appleton and O‑Z/Gedney offer NEER EMT straps. Type 1901 and 1807 click‑on one hole straps for EMT provides support for conduit, as required by the National Electrical Code. Type TH‑1901 and TH‑1807 snap‑on two hole straps for EMT are used where higher load bearing supports are desired.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1906
Item Number 1906
Manufacturer Appleton
Product Series Neer EMT Strap
Family Series Appleton Conduit Mounts, Neer EMT Strap Series
Type EMT (Electrical Metallic Tubing)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style One Hole
EMT Size (in) 2 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved