190IG
Appleton Conduit Outlet Bodies, FM9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

190IG

Appleton Conduit Outlet Bodies, FM9 Series
In stock
Item Number
190IG
MFG Item Number
190IG
Series
190IG is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, FM9 Series
Item #
190IG
App190 Alum Cov W/Fip Gkt

FM9 Series Information

Appleton FM9 Aluminum Conduit Outlet Bodies Covers Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 190IG
Item Number 190IG
Manufacturer Appleton
Product Series FM9
Family Series Appleton Conduit Outlet Bodies, FM9 Series
Style Form 9
Gasket Included Yes
Connection Type Screw
Hub Size (in) 1/2 "
Composition Aluminum
Approvals CSA, UL
Comments Stamped Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved