280FIG
Appleton Conduit Outlet Bodies, FM8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

280FIG

Appleton Conduit Outlet Bodies, FM8 Series
In stock
Item Number
280FIG
MFG Item Number
280FIG
Series
280FIG is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, FM8 Series
Item #
280FIG
App280 Cast Iron Cov W/Fip Gkt

FM8 Series Information

  • Smooth, rounded integral bushings in hubs protect conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity
Appleton FM8 Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 280FIG
Item Number 280FIG
Manufacturer Appleton
Product Series FM8
Family Series Appleton Conduit Outlet Bodies, FM8 Series
Style Form 8
Gasket Included Yes
Connection Type Screw
Hub Size (in) 3/4 "
Composition Iron
Approvals CSA, UL
Comments Cast Grayloy-Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved