5000G
Appleton Temporary Lighting, McGill 5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5000G

Appleton Temporary Lighting, McGill 5000 Series
In stock
Item Number
5000G
MFG Item Number
5000G
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, McGill 5000 Series
Item #
5000G
5000 SERIES EXT LGT NO CORD

McGill 5000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5000G
Item Number 5000G
Manufacturer Appleton
Product Series McGill 5000
Family Series Appleton Temporary Lighting, McGill 5000 Series
Operating Voltage 125 V
Material Steel
Color Yellow
Reflector No
Swivel Hook Yes
Approvals CSA, UL
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved