5000GN
Appleton Temporary Lighting, McGill 5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5000GN

Appleton Temporary Lighting, McGill 5000 Series
In stock
Item Number
5000GN
MFG Item Number
5000GN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, McGill 5000 Series
Item #
5000GN
5000 SERIES EXT LGT NO RECPTACLE

McGill 5000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5000GN
Item Number 5000GN
Manufacturer Appleton
Product Series McGill 5000
Family Series Appleton Temporary Lighting, McGill 5000 Series
Operating Voltage 125 V
Material Steel
Color Yellow
Reflector No
Swivel Hook Yes
Approvals CSA, UL
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved