500150
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

500150

Appleton Fittings
In stock
Item Number
500150
MFG Item Number
500150
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
500150
ATX CORTEM 1 1/2 FIRE RD UNION

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 500150
Item Number 500150
Manufacturer Appleton
Family Series Appleton Fittings
Connection Type Female, Female Hub
Position Vertical
Trade Size 1-1/2 "
Material Aluminum
Composition Metallic
Hazardous Rated Yes
Approvals ATEX
Comments RoHS Compliant
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved