5025RGBULK
Appleton Temporary Lighting, McGill 5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5025RGBULK

Appleton Temporary Lighting, McGill 5000 Series
In stock
Item Number
5025RGBULK
MFG Item Number
5025RGBULK
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, McGill 5000 Series
Item #
5025RGBULK
5000 EXT LGT 25 FT CORD W/RFLCTR

McGill 5000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5025RGBULK
Item Number 5025RGBULK
Manufacturer Appleton
Product Series McGill 5000
Family Series Appleton Temporary Lighting, McGill 5000 Series
Operating Voltage 125 V
Cord Type 16/3 SJTW
Material Steel
Color Yellow
Reflector Yes
Overall Cord Length 25 '
Swivel Hook Yes
Approvals CSA, UL
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved