5025RGN
Appleton Temporary Lighting, McGill 5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5025RGN

Appleton Temporary Lighting, McGill 5000 Series
In stock
Item Number
5025RGN
MFG Item Number
5025RGN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, McGill 5000 Series
Item #
5025RGN
5000 EXT LGT 25 FT CORD RFLCTR NO

McGill 5000 Series Information

Specifications

Specifications
Manufacturer Part Number 5025RGN
Item Number 5025RGN
Manufacturer Appleton
Product Series McGill 5000
Family Series Appleton Temporary Lighting, McGill 5000 Series
Operating Voltage 125 V
Cord Type 16/3 SJTW
Material Steel
Color Yellow
Reflector Yes
Overall Cord Length 25 '
Swivel Hook Yes
Approvals CSA, UL
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved