5050GN
Appleton Temporary Lighting, McGill 5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5050GN

Appleton Temporary Lighting, McGill 5000 Series
In stock
Item Number
5050GN
MFG Item Number
5050GN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, McGill 5000 Series
Item #
5050GN
5000 EXT LGT 50 FT CORD NO RECP

McGill 5000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5050GN
Item Number 5050GN
Manufacturer Appleton
Product Series McGill 5000
Family Series Appleton Temporary Lighting, McGill 5000 Series
Operating Voltage 125 V
Cord Type 16/3 SJTW
Material Steel
Color Yellow
Reflector No
Overall Cord Length 50 '
Swivel Hook Yes
Approvals CSA, UL
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved