5999RGH
Appleton Temporary Lighting, McGill 5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5999RGH

Appleton Temporary Lighting, McGill 5000 Series
In stock
Item Number
5999RGH
MFG Item Number
5999RGH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, McGill 5000 Series
Item #
5999RGH
HANDLE & CAGE W/REFLECTOR

McGill 5000 Series Information

Specifications

Specifications
Manufacturer Part Number 5999RGH
Item Number 5999RGH
Manufacturer Appleton
Product Series McGill 5000
Family Series Appleton Temporary Lighting, McGill 5000 Series
Operating Voltage 125 V
Cord Type 16/3 SJTW
Color Yellow
Reflector Yes
Overall Cord Length 25 '
Swivel Hook Yes
Approvals CSA, UL
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved