6012SRG
Appleton Temporary Lighting, McGill 6000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6012SRG

Appleton Temporary Lighting, McGill 6000 Series
In stock
Item Number
6012SRG
MFG Item Number
6012SRG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, McGill 6000 Series
Item #
6012SRG
6000 SERIES EXT LGT 1 FT CORD

McGill 6000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6012SRG
Item Number 6012SRG
Manufacturer Appleton
Product Series McGill 6000
Family Series Appleton Temporary Lighting, McGill 6000 Series
Operating Voltage 125 V
Cord Type 16/3 SJTW
Material Steel
Color Yellow
Reflector Yes
Switch Yes
Overall Cord Length 1 '
Bulb Guard Yes
Plug Configuration Molded
Swivel Hook Yes
Approvals CSA, UL
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved