6050SRG
Appleton Temporary Lighting, McGill 6000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6050SRG

Appleton Temporary Lighting, McGill 6000 Series
In stock
Item Number
6050SRG
MFG Item Number
6050SRG
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, McGill 6000 Series
Item #
6050SRG
6000 SERIES EXT LGT 50 FT CORD

McGill 6000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6050SRG
Item Number 6050SRG
Manufacturer Appleton
Product Series McGill 6000
Family Series Appleton Temporary Lighting, McGill 6000 Series
Cord Type 16/3 SJTW
Material Steel
Color Yellow
Reflector Yes
Switch Yes
Overall Cord Length 15.2 '
Bulb Guard Yes
Plug Configuration Molded
Swivel Hook Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved