63TAA330
Appleton Transformers, SOLATRON Plus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63TAA330

Appleton Transformers, SOLATRON Plus Series
In stock
Item Number
63TAA330
MFG Item Number
63TAA330
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, SOLATRON Plus Series
Item #
63TAA330
3Ph Reg 30Kva 208D-208Y

SOLATRON Plus Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63TAA330
Item Number 63TAA330
Manufacturer Appleton
Product Series SOLATRON Plus
Family Series Appleton Transformers, SOLATRON Plus Series
Phase 3
Output (VA) 30 kVA
Input VAC (Primary) 280 VAC
Output VAC (Secondary) 208 VAC, 120 VAC
Connection Method Hardwired
Mounting Floor
Operating Temp.(F) 32 to 104 Degrees F
Operating Temperature (F) 32-104 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 750 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved