63TAA350
Appleton Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63TAA350

Appleton Transformers
In stock
Item Number
63TAA350
MFG Item Number
63TAA350
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
63TAA350
3Ph Reg 50Kva 208D-208Y

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63TAA350
Item Number 63TAA350
Manufacturer Appleton
Family Series Appleton Transformers
Phase 3
Output (VA) 50 kVA
Input VAC (Primary) 280 VAC
Output VAC (Secondary) 208 VAC, 120 VAC
Connection Method Hardwired
Mounting Floor
Operating Temp.(F) 32 to 104 Degrees F
Operating Temperature (F) 32-104 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 950 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved