63TCA320
Appleton Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63TCA320

Appleton Transformers
In stock
Item Number
63TCA320
MFG Item Number
63TCA320
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
63TCA320
3Ph Reg 20Kva 480D-208Y

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63TCA320
Item Number 63TCA320
Manufacturer Appleton
Family Series Appleton Transformers
Phase 3
Output (VA) 20 kVA
Input VAC (Primary) 480 VAC
Output VAC (Secondary) 208 VAC, 120 VAC
Connection Method Hardwired
Mounting Floor
Operating Temp.(F) 32 to 104 Degrees F
Operating Temperature (F) 32-104 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 600 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved