63TCC320
Appleton Transformers, SOLATRON Plus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63TCC320

Appleton Transformers, SOLATRON Plus Series
In stock
Item Number
63TCC320
MFG Item Number
63TCC320
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, SOLATRON Plus Series
Item #
63TCC320
3Ph Reg 20Kva 480D-480Y

SOLATRON Plus Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63TCC320
Item Number 63TCC320
Manufacturer Appleton
Product Series SOLATRON Plus
Family Series Appleton Transformers, SOLATRON Plus Series
Phase 3
Output (VA) 20 kVA
Input VAC (Primary) 480 VAC
Output VAC (Secondary) 277 VAC, 480 VAC
Connection Method Hardwired
Mounting Floor
Operating Temp.(F) 32 to 104 Degrees F
Operating Temperature (F) 32-104 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 600 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved