63TDA350
Appleton Transformers, SOLATRON Plus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63TDA350

Appleton Transformers, SOLATRON Plus Series
In stock
Item Number
63TDA350
MFG Item Number
63TDA350
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, SOLATRON Plus Series
Item #
63TDA350
3Ph Reg 50Kva 600D-208Y

SOLATRON Plus Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63TDA350
Item Number 63TDA350
Manufacturer Appleton
Product Series SOLATRON Plus
Family Series Appleton Transformers, SOLATRON Plus Series
Phase 3
Output (VA) 50 kVA
Input VAC (Primary) 600 VAC
Output VAC (Secondary) 208 VAC, 120 VAC
Connection Method Hardwired
Mounting Floor
Operating Temp.(F) 32 to 104 Degrees F
Operating Temperature (F) 32-104 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 950 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved