63TDA375
Appleton Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63TDA375

Appleton Transformers
In stock
Item Number
63TDA375
MFG Item Number
63TDA375
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
63TDA375
3Ph Reg 75Kva 600D-208Y

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63TDA375
Item Number 63TDA375
Manufacturer Appleton
Family Series Appleton Transformers
Phase 3
Output (VA) 75 kVA
Input VAC (Primary) 600 VAC
Output VAC (Secondary) 208 VAC, 120 VAC
Connection Method Hardwired
Mounting Floor
Operating Temp.(F) 32 to 104 Degrees F
Operating Temperature (F) 32-104 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 1200 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved