AC1075
Appleton Light Fixtures, A-51 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AC1075

Appleton Light Fixtures, A-51 Series
In stock
Item Number
AC1075
MFG Item Number
AC1075
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, A-51 Series
Item #
AC1075
A-51 FIXTURE 100W UNIT-PACK

A-51 Series Information

  • Light Fixtures
  • Style: Globe
  • Approvals: UL; CSA
  • Fixture Material: Aluminum
  • Incandescent
Light fixtures in the globe style which are crafted from aluminum. Can be used in both commercial and industrial applications for a source of incandescent light.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AC1075
Item Number AC1075
Manufacturer Appleton
Product Series A-51
Family Series Appleton Light Fixtures, A-51 Series
Lamp Included Yes
Style Globe
Fixture Material Aluminum
Lamp Type Incandescent
Power 60-100 W
Hub Size 3/4
Mounting Ceiling
Wet Locations Yes
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 13.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved