ACSE040805SQD13
Appleton Starters, ACSE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACSE040805SQD13

Appleton Starters, ACSE Series
In stock
Item Number
ACSE040805SQD13
MFG Item Number
ACSE040805SQD13
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, ACSE Series
Item #
ACSE040805SQD13
MANUAL STR SQD SIZE 1 3P

ACSE Series Information

  • Explosionproof, Dust‑Ignitionproof, Waterproof
  • Supplied with Square D, Allen Bradley or GE manual motor starters using three overloads
  • Mating surfaces are precision milled to exceed explosionproof specifications. Covers secure with stainless steel (300 Series) hex head bolts
  • Bolt on mounting feet
  • Push buttons are positive operating and can be locked in the stop position
Appleton explosionproof, dust‑ignitionproof, waterproof ACSE Series pushbutton manual motor starters are mounted in rugged, compact enclosures. They are designed for starting single and polyphase Vac or Vdc motors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACSE040805SQD13
Item Number ACSE040805SQD13
Manufacturer Appleton
Product Series ACSE
Family Series Appleton Starters, ACSE Series
Phase 3
Number of Poles 3
HP @ 208-240 VAC 3PH 7.5 hp
HP @ 480-600 VAC 3PH 10 hp
Approvals CSA, UL
RoHS No
Comments For Single and Polyphase Motors, Aluminum Enclosure, Explosionproof, Dust-Ignitionproof, Waterproof
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved