AE0BB2W1C3
Appleton Starters, AEB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AE0BB2W1C3

Appleton Starters, AEB Series
In stock
Item Number
AE0BB2W1C3
MFG Item Number
AE0BB2W1C3
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, AEB Series
Item #
AE0BB2W1C3
E0Bm-240315-F-4K

AEB Series Information

  • Manual Motor Starters, Contactors, Space Heaters
  • Explosionproof
  • Dust‑Ignitionproof
  • Watertight
  • Can Use for Commercial, Industrial Applications
Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number AE0BB2W1C3
Item Number AE0BB2W1C3
Manufacturer Appleton
Product Series AEB
Family Series Appleton Starters, AEB Series
Phase 3
Number of Poles 3
HP @ 208-240 VAC 3PH 3 hp
Approvals cULus
RoHS No
Comments Combined FVNR Start, 240 VAC Operating Voltage, Explosionproof, Dust-Ignitionproof, Watertight
Net Weight 125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved