The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AE0BC4W1
Appleton Starters, AEB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Manual Motor Starters, Contactors, Space Heaters Explosionproof Dust‑Ignitionproof Watertight Can Use for Commercial, Industrial Applications Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.
Specifications
Specifications
Ships Factory Direct
Yes
Manufacturer Part Number
AE0BC4W1
Item Number
AE0BC4W1
Manufacturer
Appleton
Product Series
AEB
Family Series
Appleton Starters, AEB Series
Phase
3
Number of Poles
3
HP @ 480-600 VAC 3PH
5 hp
Approvals
cULus
RoHS
No
Comments
VR Start, 480 VAC Operating Voltage, Explosionproof, Dust-Ignitionproof, Watertight
Net Weight
115 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved