The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AE1BA2W2
Appleton Starters, AEB Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Manual Motor Starters, Contactors, Space Heaters Explosionproof Dust‑Ignitionproof Watertight Can Use for Commercial, Industrial Applications Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
AE1BA2W2
Item Number
AE1BA2W2
Manufacturer
Appleton
Product Series
AEB
Family Series
Appleton Starters, AEB Series
Approvals
cULus
RoHS
No
Comments
FVNR (ATL) Start, 240 VAC Operating Voltage, Explosionproof, Dust-Ignitionproof, Watertight
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved