AJ125150
Appleton Conduit Mounts, AJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AJ125150

Appleton Conduit Mounts, AJ Series
In stock
Item Number
AJ125150
MFG Item Number
AJ125150
Series
This item cannot be canceled or returned
AJ125150 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, AJ Series
Item #
AJ125150
1-1/4&1-1/2 BEAM CLAMP ASSY

AJ Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AJ125150
Item Number AJ125150
Manufacturer Appleton
Product Series AJ
Family Series Appleton Conduit Mounts, AJ Series
Hazardous Rated No
Composition Iron
Style Clamp
Rigid Size (in) 1-1/2 ", 1-1/4 "
Comments Malleable iron
Net Weight 1.156 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved