AJ5075
Appleton Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AJ5075

Appleton Conduit Mounts
In stock
Item Number
AJ5075
MFG Item Number
AJ5075
AJ5075 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
AJ5075
1/2&3/4 IN BEAM CLAMP ASSY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AJ5075
Item Number AJ5075
Manufacturer Appleton
Family Series Appleton Conduit Mounts
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Hazardous Rated No
Composition Iron
Style Clamp
Rigid Size (in) 1/2 ", 3/4 "
Comments Malleable iron
Net Weight 0.563 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved