APMS050C135HD72
Appleton LED Drivers, APMS050C135HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APMS050C135HD72

Appleton LED Drivers, APMS050C135HD Series
In stock
Item Number
APMS050C135HD72
MFG Item Number
APMS050C135HD72
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LED Drivers, APMS050C135HD Series
Item #
APMS050C135HD72
MLLED2 50W BH DRIVER, 720 MA

APMS050C135HD Series Information

  • Input voltage: 347‑480 Vac
  • Built‑in active PFC function: 0.98 Typ.
  • Built‑in Lightning protection.
  • High efficiency: 87% Typ.
  • Waterproof (IP66)
  • Constant Current / 0‑10V Dimming
  • Clock Dimming (CLK)/PWM Dimming
  • Protection: OVP, SCP, OTP
  • Full Power at 65% Io max ~ 100% Io max (Constant Power)
  • UL Type HL

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APMS050C135HD72
Item Number APMS050C135HD72
Manufacturer Appleton
Product Series APMS050C135HD
Family Series Appleton LED Drivers, APMS050C135HD Series
Input Voltage 347-480 VAC
Output Current 720 mA
Max Output Power 50 W
Efficiency 87 %
Power Factor 0.98
IP Rating IP66
Approvals CSA, UL
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
Net Weight 1.57 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved