The store will not work correctly when cookies are disabled.
APMS050C135UD41
Appleton LED Drivers, APMS050C135UD Series
In stock
Item Number
APMS050C135UD41
MFG Item Number
APMS050C135UD41
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LED Drivers, APMS050C135UD Series
MLLED2 EMR 50W BU DRVR, 415 MA
APMS050C135UD Series Information
- Input voltage: 90‑305 Vac
- Built‑in active PFC function: 0.99 Typ.
- High efficiency: 87% Typ.
- Constant current/ 0‑10V dimming/ clock dimming (CLK)/ PWM dimming
- Full power at 65%Io max ~ 100%Io max (constant power)
- High surge immunity UL8750, UL1310
- EN61347‑1, EN61347‑2‑13
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
APMS050C135UD41 |
Item Number |
APMS050C135UD41 |
Manufacturer |
Appleton |
Product Series |
APMS050C135UD |
Family Series |
Appleton LED Drivers, APMS050C135UD Series |
Input Voltage |
125-300 VDC, 90-305 VAC |
Output Current |
415 mA |
Max Output Power |
50 W |
Efficiency |
86 % |
Power Factor |
0.98 |
Approvals |
UL |
Nominal Input Voltage |
120 VAC, 240 VAC, 250 VDC, 277 VAC, 300 VDC |
Net Weight |
1.56 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved