APPGASK573
Appleton Conduit Outlet Bodies, FM7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APPGASK573

Appleton Conduit Outlet Bodies, FM7 Series
In stock
Item Number
APPGASK573
MFG Item Number
APPGASK573
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, FM7 Series
Item #
APPGASK573
FM7 COVER GASKET 1

FM7 Series Information

  • Serve as pulling fittings
  • Make bends in conduit system
  • Provide openings for splicing
  • Connect and change direction of conduit runs
  • Allow connections for branch runs
  • Permit access to conductors for maintenance
Appleton FM7 Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APPGASK573
Item Number APPGASK573
Manufacturer Appleton
Product Series FM7
Family Series Appleton Conduit Outlet Bodies, FM7 Series
Style Form 7
Hub Size (in) 1 "
Composition Neoprene
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved