The store will not work correctly when cookies are disabled.
BJ101214
Appleton Couplers, O-Z/Gedney Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Couplers, O-Z/Gedney Series
1&1-1/4 BNDG JMPR 14 IN MVMT
O-Z/Gedney Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BJ101214 |
Item Number |
BJ101214 |
Manufacturer |
Appleton |
Product Series |
O-Z/Gedney |
Family Series |
Appleton Couplers, O-Z/Gedney Series |
Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Mounting Type |
U-Bolts |
Trade Size |
1-1/4 " |
Jumper Length |
14 " |
Exposure Rating |
Indoor, Outdoor |
Composition |
Braided Tin Copper |
Hazardous Rated |
No |
Max NEMA Rating |
NEMA FB1 |
Approvals |
CSA, UL |
Comments |
Bond Two Rigid, EMT or IMC Steel Conduits Together, Use with Type AX Expansion Fittings |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved