BJ253024
Appleton Couplers, O-Z/Gedney Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BJ253024

Appleton Couplers, O-Z/Gedney Series
In stock
Item Number
BJ253024
MFG Item Number
BJ253024
BJ253024 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, O-Z/Gedney Series
Item #
BJ253024
2-1/2&3 BNDG JMPR 24 IN MVMT

O-Z/Gedney Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BJ253024
Item Number BJ253024
Manufacturer Appleton
Product Series O-Z/Gedney
Family Series Appleton Couplers, O-Z/Gedney Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Mounting Type U-Bolts
Trade Size 3 "
Jumper Length 24 "
Exposure Rating Indoor, Outdoor
Composition Braided Tin Copper
Hazardous Rated No
Approvals CSA, UL
Comments Bond Two Rigid, EMT or IMC Steel Conduits Together, Use with Type AXB, TX and EX Expansion Fittings
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved